Products by Time Mark Corporation (9)
Products by Time Mark Corporation (9)
1-9 of 14
C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;HVAC Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 in Overall Height, 4.5 in Overall Length, 4.8 in Overall Width, 2.5 W Power Rating, CSA Certified;RU Recognized;UL Listed, 12 oz Weight

  • MFR Part #: C2652
  • Total Availability: 55
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($247.25) ·
C2652 - Time Mark Corporation

Total Availability: In Stock

A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 in Overall Height, 1.95 in Overall Length, 1.95 in Overall Width, 3.7 W Power Rating, CSA Certified;RU Recognized;UL Listed, 5 oz Weight

  • MFR Part #: A258B
  • Total Availability: 16
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.53) ·
A258B - Time Mark Corporation

Total Availability: In Stock

2611120 - Time Mark

Model 2611 Alternating Controllers are microprocessor-based designs for use where two loads are required to alternate for equal run time. LED indicators show status of the units three contact switch inputs and two load outputs. The controllers lead select switch allows loads to alternate normally in the center position, or disable automatic sequencing and lock in a 1-2 or 2-1 sequence. When a Stop, Lead, or Lag switch closes - corresponding LED atop the Model 2611 illuminates. (mfg. sku 98074901)

  • MFR Part #: 2611-120
  • Total Availability: 10
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.00) ·
2611120 - Time Mark Corporation

Total Availability: In Stock

261ST120V - N/A

90-130V SP 120V Coil 8-Pin Alternating Relay

  • MFR Part #:
  • Nacogdoches Availability: 1
  • Total Availability: 25
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1 ($114.70) ·
261ST120V - Time Mark Corporation

Available now at Nacogdoches: In Stock

Total Availability: In Stock

D2652 - N/A

D2652-575V 3PHASE Monitor

  • MFR Part #:
  • Total Availability: 1
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

368120V1SEC - N/A

120VAC DPDT Digi 1-Sec Recycle Timer Relay

  • MFR Part #:
  • Total Availability: 5
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1 ($127.69) ·
368120V1SEC - Time Mark Corporation

Total Availability: In Stock

A257B - Time Mark

The Model 257 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

  • MFR Part #: A257B
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($98.39) ·
A257B - Time Mark Corporation

Total Availability: Available from manufacturer.

257B - Time Mark

The Model 257 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

  • MFR Part #: 257B
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($98.39) ·
257B - Time Mark Corporation

Total Availability: Available from manufacturer.

258B - Time Mark

The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

  • MFR Part #: 258B
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 6 ($590.34) ·
258B - Time Mark Corporation

Total Availability: Available from manufacturer.

C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;HVAC Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 in Overall Height, 4.5 in Overall Length, 4.8 in Overall Width, 2.5 W Power Rating, CSA Certified;RU Recognized;UL Listed, 12 oz Weight

MFR Part #:
C2652
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
55 Each
Pkg Sizes:
1 Each ($247.25)
A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 in Overall Height, 1.95 in Overall Length, 1.95 in Overall Width, 3.7 W Power Rating, CSA Certified;RU Recognized;UL Listed, 5 oz Weight

MFR Part #:
A258B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($90.53)
2611120 - Time Mark

Model 2611 Alternating Controllers are microprocessor-based designs for use where two loads are required to alternate for equal run time. LED indicators show status of the units three contact switch inputs and two load outputs. The controllers lead select switch allows loads to alternate normally in the center position, or disable automatic sequencing and lock in a 1-2 or 2-1 sequence. When a Stop, Lead, or Lag switch closes - corresponding LED atop the Model 2611 illuminates. (mfg. sku 98074901)

MFR Part #:
2611-120
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($189.00)

MFR Part #:
Manufacturer:
N/A
Local Availability:
In Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($114.70)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($206.43)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($127.69)
A257B - Time Mark

The Model 257 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

MFR Part #:
A257B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($98.39)
257B - Time Mark

The Model 257 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

MFR Part #:
257B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($98.39)
258B - Time Mark

The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom

MFR Part #:
258B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($590.34)

Begin Live Chat