Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Plasti-Bond' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,844.70
Per 100 Feet
Elbow, 1 In Trade Size, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 9.323 In Length, 2.05 LB/Ea
$4,645.22
Per 100
1X90 Standard Elbow
3/4 Coupling
$1,014.51
Coupler, Steel Material; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; Iso 9001 Applicable Standard; 50 Standard Package; 3/4 Inch Trade Size; Female Threaded End Type
3/4 Al Conduit
$1,262.03
Rigid Conduit Elbow, Standard Radius Type; Steel Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; Ul 6/6A, Csa C22.2 Approval; 3/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Nacogdoches Availability: In Stock
$4,050.12
Coupling, 1 In Trade Size, Threaded Connection, 40 LB/100
$1,318.74
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
$1,828.03
9
Popularity
Default