Add More Items
View All Quick Selects
Below you can add an image for 'Calbrite' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit T Body, Gray, Form 8 Body Type, 3/4 In Trade Size, T Shape, 9 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.538 In Length, 2.33 In Width, 2.32 In Height, Screw, 1.89 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$197.08
Per Foot
Form 8 Style Conduit Body, Along With Other Corrosive Environments;Chemical Plants;Food & Beverage Production;Marine & Coastal Facilities;Petrochemical Operations;Pharmaceuticals & Cosmetics;Pulp & Paper Mills;Refining & Extraction Sites;Water & Wastewater Treatment;Wet Location Application, LB Body Type, Bottom;Side Cable Entry Type, Brite Color/Finish, 2.750 In Height, 3/4 In Hub Size, Cover and Gasket Set Includes, 5.570 In Length, 316 Stainless Steel (Body, Cover and Screws);Neoprene (Gasket) Material,
$172.99
Stainless Steel 316 TB Conduit Body 3/4"
Device Box, Deep, 25 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.83 In Width, 5.95 In Height, Screw Mount
$222.49
Stainless Steel 316 LB Conduit Body 1"
$191.06
Stainless Steel 316 T Conduit Body 1"
$221.17
Per 100 Feet
Stainless Steel 316 T Conduit Body 1/2"
$177.53
Stainless Steel 316 TB Conduit Body 1"
Stainless Steel 316 T Conduit Body 1-1/2"
$373.09
9
Popularity
Default