Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
F96T8/XL/SPP41
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$15.27
Each
F96T8/XL/SPX35/2
$17.94
Ge Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
$7.77
$5.02
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1-F32T8
$24.07
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1- F96T8
$36.00
Ge Ultrastart™ T8, Normal Ballast Factor, Rapid Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
$70.48
Ge Mercury ED23.5
$10.85
Ge, 32127, 250 WTT, 11200 LM, 3900 KV, 50 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
$17.69
A19 Led Lamp, 120 ° Beam Angle, 80, 4000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Nacogdoches Availability: In Stock
Led BR30 Lamp, 80, 2700 K, 650 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
$7.92
28089 Led
$16.79
Led Lamp, Led Type; 4.4 Inch; Ul, Ul (Canada and Us) Approval; 120 V Voltage Rating; 11 W Wattage; Medium Screw E26 Base Type; 25000 Life In Hour; A19 Shape Designation; 2700; 80 Color Rendering Index; White Glass Color; Initial Lumen 800
$12.50
A21 Led Lamp, 120 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, 15000 H Average Life, Non Dimmable
$10.23
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30, Medium Screw Base, 3.74 In Length, 25000 HR Average Life, Narrow Flood, White
$22.37
Ge Led Par30
$33.60
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30 Long Neck, Medium Screw Base, 4.72 In Length, 25000 HR Average Life, Flood, White
$24.98
Gel LED12G24Q-V/840 Ge Led Plug-In
$28.87
Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 6.34 In Length
$11.87
20
Popularity
Default