Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$82.12
Per 100
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere
$20.01
Each
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 2.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$41.27
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 2.56 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
$71.08
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 3.13 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
$90.36
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
$411.98
Straight Liquidtight Strain Relief Connector, Size: 1-1/2 In, Conductor Range: 1.156 - 1.3125 In, Material: Aluminum, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 2.19 In Height, Standard: Class I, Division 2, Class Ii, D
$6,599.19
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/16 - 5/16 In, Material: Machined Steel, Color: Brown Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Div
$1,128.70
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4 - 3/8 In, Material: Machined Steel, Color: Green Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Divi
$1,234.76
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 5/16 - 7/16 In, Material: Machined Steel, Color: Yellow Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Di
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Aluminum, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Division 2, CL
$1,613.08
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Machined Steel, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Divisio
$1,674.30
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.2 LB/Ea
$1,248.48
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.1 LB/Ea
90 Deg Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 5/8 - 3/4 In, Material: Cast Aluminum, Color: Orange Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class Ii, Division 1 A
$2,661.16
Clamp, Cable Size: 1-1/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.81 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
$445.51
Clamp, Cable Size: 2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.06 In Width X 2.63 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
$7.88
Clamp, Cable Size: 1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.63 In Width X 3/4 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
$118.25
Appleton Clamp Back, Size: 1-1/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.69 In, Width: 1.44 In, Height: 3/4 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc
$557.57
Appleton Clamp Back, Size: 1-1/2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 In, Width: 1.56 In, Height: 0.81 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Im
$728.16
20
Popularity
Default