Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Round Weatherproof Outlet Box and Extension 1.62 In Deep With (4) 3/4 In Hubs
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,622.22
Per 100
Weatherproof Accessories and Replacement Parts, (4)1 In Closure Plugs
$493.43
Pack Of (4) 1/2 In Gray Close Plugs
$438.26
One Gang Weatherproof Outlet Box and Extension 2 In Deep With (5) 1/2 In Hubs
$1,742.24
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Duplex Receptacle or Switches
$2,388.68
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125"
$1,325.38
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
$1,826.17
One Gang Weatherproof Cover, Vertical, Self Closing Cover For Single Receptacle or Switch
$976.52
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Single Receptacle or Switches
$2,070.68
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Width: 4-1/2 In, Height: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threa
$55.65
Each
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 2.89 LB/Ea
$28.30
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4 In, Width: 3-1/2 In, Height: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tape
$32.91
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 0.8 LB/Ea
$37.40
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 4.13 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$63.54
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Width: 2.69 In, Height: 1-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded
$30.02
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 4.63 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$81.89
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 5.19 In, Height: 3.13 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Taper
$141.81
Form 85 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 85, Length: 4-3/4 In, Height: 1.38 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File
Total Availability: Out of Stock
$12.34
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203)
$22.50
Coupling, Raintight Compression Style For Emt Conduit, Trade Size 1.25 Inches, Steel Body and Nut, Green Nut
$3,135.18
20
Popularity
Default