Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1-1/2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$23,592.31
Per 100
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible Non
$31,548.99
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1/2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible N
Total Availability: Out of Stock
$3,928.64
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$49.00
Each
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 3.56 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$65.19
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.63 In, Width: 1.56 In, Height: 2.63 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
$23.14
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 2.19 In, Height: 3.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection:
$59.57
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$22.10
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
$287.93
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
$280.53
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$34,956.28
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$68,144.28
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203), Ul
$51.69
Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coa
$84.15
Appleton UNF150NR-A Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (120
$81.37
Appleton UNF200NR-A Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203),
$104.64
Unilets Unf Standard Expansion Union, Trade Size: 1 In, Outside Diameter: 1-3/4 In, Length: 3.67 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 In, Di
$80.15
Unilets Uny Union, Trade Size: 1-1/4 In, Outside Diameter: 2.81 In, Length: 3.13 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
$64.56
Unilets Unf Standard Expansion Union, Trade Size: 1/2 In, Outside Diameter: 1.19 In, Length: 3.88 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 In, Dim
$35.04
Unilets Unf Standard Expansion Union, Trade Size: 3/4 In, Outside Diameter: 1.44 In, Length: 3.28 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 In, Di
$49.49
20
Popularity
Default