Add More Items
View All Quick Selects
Below you can add an image for 'Klein Tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes For Looping Wire Ends, 6-1/8 In Overall Length, 1/2 In Overall Width, 0.23 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$15.76
Each
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
$18.47
This Klein-Kurve Wire Stripper/Cutter Is Designed to Cut, Strip and Loop A Wide Range Of Stranded Copper Wires. Precision Shear-Type Blades Produce A Clean Cut. Screw Shearing Holes Cleanly Shear 6-32 and 8-32 Screws. For Use On 6-12 Awg Stranded Wire.
Nacogdoches Availability: Out Of Stock
$26.19
Wire Stripper and Cutter, Blue or Yellow Handle Color, Double Dipped For Comfort Grips Handle, Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 In Overall Length, 0.34 LB
$24.59
Conduit Reamer, 3/8 In Tip Size, Black Oxide, 6.75 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, Square-Shank Drive, 0.20 LB
$22.72
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
$22.45
Drill Tap Set, 8 Pieces, #6-32 Tpi, #8-32 Tpi, #10-32 Tpi, #10-24 Tpi, #12-24 Tpi, 1/4 Inch-20 Tpi Tap Size, 1.5 LB
$59.83
Replacement Bit, 3/16 In (Slotted Replacement Bits) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 In Overall Length, 0.16 Oz
$6.71
This Multi-Purpose Knife Sharpener Helps Keep Your Blades In Good Working Order. Sharpening Rod Unscrews and Stores In Handle For Convenient Carrying In Tool Box, Pouch or Pocket. Handle Is High-Visibility Orange Color With Handy Pocket Clip.
$27.73
Cable Spliccer Kit, 3 Pieces, 7-1/2 In Length, 2-1/8 In Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors With Stripping Notches, 5187 Slotted Leather Holder, 8.0 Oz
$52.55
The Klein Tools 24 In. Tool Bag Is Constructed Of Heavy-Duty No. 8 Natural Canvas and Features 2 Retaining Straps With Buckles For A Secure Closure. The Vinyl Bottom and Lower Sides Provide Extra Support and Moisture Resistance. The Non-Scratch Studs On The Base Protect Against Wear and The Mouth Has A Steel Frame and Hinge For Strength.
$87.40
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch Has Plenty Of Room to Hold The Tools You Need For The Job. The Pouch Features Leather Construction Riveted to Promote Longer Life. The Pouch Conveniently Attaches to Your Belt For Ready Access to Items.
$70.05
Keep All Your Pouches and Holders Together With This Heavy-Duty Embossed Tool Belt. Strong, Heavy-Duty Leather Ensures Long Life. Equipped With A Double-Tongue Buckle For Rugged Wear.
$30.29
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 In Overall Length, 8-3/4 In Overall Width, 17 In Overall Depth, 5.0 LB
$89.69
The 15-Inch Tool Tote Features 12 Pockets to Hold A Variety Of Tools. Constructed Of Rugged, Water-Resistant, Denier Polyester, This Go-to Tote Will Withstand The Harshest Job Sites. The Shoulder Pad Is Contoured, Padded and Slip-Resistant For Stress-Free and Hands-Free Portability. Drain Holes In The Molded Bottom Prevent Any Water Retention. You'LL Be Amazed At The Number Of Tools and Supplies This Bag Can Carry.
$104.18
Klein Tools Hard Hats Are Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patent-Pending Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely -- No Straps Needed
$46.11
Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
$24.11
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. Cabinet Tip Screwdriver With Round Shank.
$11.20
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
$9.30
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
$9.46
20
Popularity
Default