Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.0600 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$72.45
Per 100
Plate Plastic 1GANG Duplex Without Line Brown
Plate Plastic 1GANG Duplex Without Line Ivory
$66.34
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle 1-Gang Decorator
$652.78
Smooth Wall Platejunior-Jumbo 2GANG Toggle White
$135.77
Single Gang, Single Telephone or Cable Outlet With Removable 13/32 Id Grommet In 17/32 Hole. Smooth 302 Stainless Steel.
Nacogdoches Availability: In Stock
$263.65
Smooth Metal Wall Plate 1-Gang Toggle 1-Gangblank 302/304 Stainless Steel
$1,684.80
Wall Plate, 1 Gang, 7 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 LB
$375.25
Smooth Metal Wall Plate 1GANG Toggle 1GANG Duplex 302 Stainless Steel
$735.35
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 LB
Wall Plate, 3 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 LB
$1,117.52
Wall Plate, 4 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 LB
$2,675.14
Floor Box, Thermoplastic, Gray, 1 Outlet, Floor Mount, 4 In Height, 5.5 In Diameter, 0.81 LB/Ea
$22.98
Each
High-Profile Brass Cover, Fits Any Floor Finish - Including Carpeting, Linoleum, Tile Floors Includes 885 15A, 125A Decorator Duplex Receptacle and Will Accept Any Decorator Device. Cover Includes Captive Screws to Prevent Loss.For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$116.50
Low-Profile Brass Cover Requires Minimum 3/8-Inch Hardwood Floor Thickness. Includes 885 15A, 125A Decorator Duplex Receptacle and Will Accept Any Decorator Device.
Thermoplastic Cover Includes 15A 125A Decorator Receptacle, Matching Detachable and Replacable Hinged Door Threaded Device-Mounting Holes Drill Guides For Low-Voltage Poke-Through Holes Accepts Any Decorator Device Mounts On Carpeting, Hardwood, Linoleum, Tile Floors Four Mounting/Leveling Screws. .For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$54.44
$59.10
Usb + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
$40.70
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.14 LB
$332.09
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Ivory, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
20
Popularity
Default