Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell Lighting/Current Hli' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lensed Troffer, 32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 4 FT; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$63.71
Each
Lensed Troffer, T8 Bulb Shape, 2 FT Length, 4 FT Width, 3-1/8 In Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 LB/Ea
$76.22
6" Vertical Compact Fluorescent Can 26/32/42W Mult
$69.83
LHS, 4 FT, Number Of Lamps: 6, Lamp Type: 4 Foot, T5HO: 54 Watt Fluorescent, Reflector Type: Aluminum 95% Reflective Specular Silver (Narrow Beam), Uplight: No, Ballast Type: Electronic Program Start T5HO, Voltage Rating:120-277 Vac.
$195.31
LNC2 Small Litepak, Wallpack, Wall (Surface), Led, Number Of Leds: 18, 3000 K and 4000 K and 5000 K, 70 Cri, 4014 LM, Type Iii, Lamp Included: Yes, Wall Mount Sensors, 700 Ma, 42.7 W, 120-277 Vac, Dark Bronze Matte Textured.
$643.50
Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.
$68.02
MHS-Y250p8
$235.38
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
$115.38
Commercial Grade Led Flood Luminaire For Use In Outdoor Applications Such As A Commercial Building, Retail, Distribution and Educational Facilities.
$124.99
VBGG-150
$28.45
VG-15
$21.28
Wattage: 54 W, Number Of Leds: 110, Light Distribution: Ies Type Iv, Voltage Rating: 120-277 V, Housing Size: Medium.
$187.31
Wallpack, Glass Refractor, 100W Led, 120-277V, 4000K.
$302.34
WGH2 Wallpacks Provide Safety and Security Lighting. Field Switchable Wattage and Color Temperature (4000K, 4500K, & 5000K) and Wall Mount At Heights From 15-25FT. Refractor Spreads Light and Softens Light Source Image.
$141.69
20
Popularity
Default