Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell Lighting/Current Hli' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Col CBT24-LS40 CBT 24 Back-Lit Swit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$137.69
Each
LNC Zero Uplight, Wallpack, Wall (Surface), Led, Number Of Leds: 9, 4000 K, 70 Cri, 1989 LM, Type Iii, Lamp Included: Yes, 700 Ma, 22 W, 120-277 Vac, Dark Bronze Matte Textured.
$332.05
103-71
$33.50
Dual-Lite Approved, Battery Type=Sealed Lead-Acid, Black, 10-12 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: ¼ In F2 Faston Terminal. Only Batteries Approved By Dual-Lite Are Authorized For Use With Dual-Lite Products.
$32.76
Trim 6IN Vertical 2-Lamp CF Clear Alzak
$38.77
Wrap 2FT 2L 17W 120-277V T8 Bal
$52.92
Wrap 4FT 2L 32W 120-277V T8 Bal
$52.50
2X2 Led Center Basket Layin Lumen/CCT Select
$75.99
The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A
$50.99
Col CFP22-40/33/2840 Edge Lit Flat
$66.99
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
$99.19
1000W MH Tribay 480V W/Receptacle
$676.00
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
$267.72
Col CLB2-50MH-W-Edu 2' Linear High
$311.70
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
$42.46
Strip 4FT 2L 54W 120-277V T5HO Bal
$80.50
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 LB/Ea
$61.00
Col CS8-254-4EPU Strip 8FT 2L 54W 1
$100.00
00078531127473|0078531|078531127473|07853112747|12747|CSL8 8040|CSL88040|CSL8-8040|Strip 8FT Led 8000 Lum 4000K Dim|Colsan CSL8 8040|Colsan CSL88040|Colsan CSL8-8040|Colsen CSL8 8040|Colsen CSL88040|Colsen CSL8-8040|Colsin CSL8 8040|Colsin CSL88040|Colsin CSL8-8040|Colson CSL8 8040|Colson CSL88040|Colson CSL8-8040|Columbia Lighting CSL8 8040|Columbia Lighting CSL88040|Columbia Lighting CSL8-8040|Kolsen CSL8 8040|Kolsen CSL88040|Kolsen CSL8-8040|Kolson CSL8 8040|Kolson CSL88040|Kolson CSL8-8040
$153.99
Refl 4FT Sym WH Solid Top
$13.44
20
Popularity
Default