CFP245540 - 2X4 Led Flat Panel 40K 5608LM Dim

Columbia Lighting

  • $99.19 (Each)
  • $99.19 (Each)
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
CFP245540
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CFP24-5540
Description
2X4 Led Flat Panel 40K 5608LM Dim
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
078531132460 / 00078531132460
Weight per unit
15.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.19 (Each)
Carton
$99.19 (Each)
Resources
Images
 
 
CFP245540 - Small Image
 
CFP245540 - Large Image
 
CFP245540 - Large Image
 
CFP245540 - Large Image
Attachments
 
 
CFP245540 - Specification Sheet
 
CFP245540 - Specification Sheet
Other Links
 
 
CFP245540 - Other
 
CFP245540 - Other
 
CFP245540 - Other
 
CFP245540 - Other
 
CFP245540 - Other
 
CFP245540 - Other
 
CFP245540 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V dimming
Voltage Rating
120 to 277
Material
Aluminum
Lamp Type
integrated LED
Material, Color, and Finish
Style
Edge-lit Flat Panel
Color
Not Applicable
Descriptions
Description
2X4 LED FLAT PANEL 40K 5608LM DIM
extra long description
COL CFP24-5540 EDGE LIT FLAT PANEL
Product Type
Edge Lit Flat Panel 2X4 5608LM 4000K
Long Description
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|LED FLAT PANEL 2X4 5608 LM 4000 K DIM|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|COLUMBIA LIGHTING CFP24 5540|COLUMBIA LIGHTING CFP245540|COLUMBIA LIGHTING CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
Additional Information
dimensions
CN
Reflector Type
White Housing
Manufacturer Information
Brand
Hubbell Lighting, Inc.
Manufacturers Part Number
CFP24-5540
sub brand
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
GTIN
00078531132460
UPC
078531132460
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Architectural
Trade Size
aperture size
White Housing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15.3
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Mounting
Recessed
standard
UL 1598 Damp Location, cULus Listed, IC rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFP245540.
Jump To:

Similar Items

Similar items are close alternatives to CFP245540, though they may not be 100% alike.

Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plat...
  • Our Part #: 24FP4740C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24FP4740C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.90) ·
24FP4740C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat