99004188 - 1-60C BLK Lorainne Wall Sconce

Savoy House

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
99004188
Manufacturer
Savoy House
Manufacturer's Part Number
9-9004-1-88
Description
1-60C BLK Lorainne Wall Sconce
Simple Yet Striking, Conservative Yet Cool, The Handsome Lorainne 1-Light Sconce From Savoy House Is The Perfect Solution When You Want Interior Lighting That Is Understated But Far From Ordinary. The Sleek Design Of The Lorainne Sconce Features An Oxidized Black Metal Mounting Plate and Lamp With A Soft White Fabric Shade. Its Quality Construction and Streamlined Good Looks Beautifully Enhance Contemporary, Transitional and Traditional Décors. It Looks Refined and Distinctive As Entry Lighting, and Makes
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
822920265846 / 00822920265846
Weight per unit
3.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
99004188 - Small Image
 
99004188 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
BLACK GLOSS
Descriptions
Description
1-60C BLK LORAINNE WALL SCONCE
Product Type
One Light Wall Sconce
Long Description
Simple yet striking, conservative yet cool, the handsome Lorainne 1-light sconce from Savoy House is the perfect solution when you want interior lighting that is understated but far from ordinary. The sleek design of the Lorainne sconce features an oxidized black metal mounting plate and lamp with a soft white fabric shade. Its quality construction and streamlined good looks beautifully enhance contemporary, transitional and traditional décors. It looks refined and distinctive as entry lighting, and makes
Additional Information
Voltage
120.00 LBS
Category
Sconces
bulb type
C11
Safety Rating
UL, cUL
Manufacturer Information
Brand
Savoy House
Manufacturers Part Number
9-9004-1-88
GTIN
00822920265846
UPC
822920265846
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Single Candle
Packaging
Weight per each
3.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat