Celsius to Fahrenheit Temperature Conversion


Temperature Conversion Calculators

C to F Calculator

Type a value in the Celsius field to convert the value to Fahrenheit:

= ? °F

F to C Calculator

Type a value in the Fahrenheit field to convert the value to Celsius:

= ? °C

Temperature Conversion Formulas

Convert Fahrenheit to Celsius Formula

°C = 5/9 x (°F - 32)

Convert Celsius to Fahrenheit Formula

°F = (9/5 x °C) + 32

Temperature Conversion Chart

°C °F °C °F °C °F °C °F °C °F °C °F °C °F °C °F °C °F °C °F
0 32.0 1 33.8 2 35.6 3 37.4 4 39.2 5 41.0 6 42.8 7 44.6 8 46.4 9 48.2
10 50.0 11 51.8 12 53.6 13 55.4 14 57.2 15 59.0 16 60.8 17 62.6 18 64.4 19 66.2
20 68.0 21 69.8 22 71.6 23 73.4 24 75.2 25 77.0 26 78.8 27 80.6 28 82.4 29 84.2
30 86.0 31 87.8 32 89.6 33 91.4 34 93.2 35 95.0 36 96.8 37 98.6 38 100.4 39 102.2
40 104.0 41 105.8 42 107.6 43 109.4 44 111.2 45 113.0 46 114.8 47 114.6 48 118.4 49 120.2
50 122.0 51 123.8 52 125.6 53 127.4 54 129.2 55 131.0 56 132.8 57 134.6 58 136.4 59 138.2
60 140.0 61 141.8 62 143.6 63 145.4 64 147.2 65 149.0 66 150.8 67 152.6 68 154.4 69 156.2
70 158.0 71 159.8 72 161.6 73 163.4 74 165.2 75 167.0 76 168.8 77 170.6 78 172.4 79 174.2
80 176.0 81 177.8 82 179.6 83 181.4 84 183.2 85 185.0 86 186.8 87 188.6 88 190.4 89 192.2
90 194.0 91 195.8 92 197.6 93 199.4 94 201.2 95 203.0 96 204.8 97 206.6 98 208.4 99 210.2
100 212.0