Job Description:
Transport materials along assigned routes, operating vehicles safely and professionally. Provide excellent customer service through prompt, courteous deliveries. Secure loads for safe transit and unload materials at each stop, verifying accuracy and condition. Perform daily vehicle inspections to ensure maintenance and safety. May also handle general warehouse duties as assigned.
This is a safety-sensitive position requiring constant awareness. Employment is contingent on a pre-employment drug test screening for amphetamines, cocaine, marijuana (THC), methamphetamines, opiates, oxycodone, and phencyclidines per HHS/SAMHSA cutoff levels. Note: under USDOT rule 49 CFR Part 40.151(e), medical marijuana is not an acceptable explanation for a THC-positive result.
Why join us? Competitive pay; Medical, dental & vision insurance; 401(k) plan; Vacation, 4 personal days, and 6 paid holidays; Employer-paid life insurance; optional voluntary family life coverage; Short- & long-term disability; Optional accident, critical illness, and hospital indemnity plans
Qualifications:
High school diploma or equivalent is preferred. Must demonstrate proficiency with Android or iOS operating systems. Valid driver’s license from the state of residence is required, minimum of three (3) years of driving history. A satisfactory motor vehicle record (MVR), with no Type A violation ; a speeding violation of 15+ mph over the limit ; or more than one (1) Type B violations. A minimum of one (1) year of experience operating a commercial motor vehicle with a gross vehicle weight rating (GVWR) of 10,001 lbs. or greater within the last 36 months. Strong skills in reading, writing, performing basic calculations, data entry, reasoning, and analysis are essential. The ability to work independently while managing a variety of tasks accurately and with attention to detail in a team-oriented environment is required.
Physical Requirements: Must meet the physical qualifications to operate a motor vehicle in accordance with Section 391.41 of the Federal Motor Carriers Safety Administration (FMCSA). Regular visits to customer sites will expose the employee to various weather conditions and environmental factors. Awareness of and adherence to each customer’s safety protocols is essential, as there may be occasional exposure to hazards such as loud noise or moving machinery. The role requires frequent walking, bending, squatting, climbing, and kneeling. Occasional pushing, pulling, and reaching are necessary. MUST BE ABLE TO LIFT 50 POUNDS AND OCCSIONALLY UP TO 70 POUNDS . MUST BE ABLE TO WORK IN EXTREME COLD OR EXCESSIVE HEAT .
Job Type: Full-Time
Contact:
Kirk Echols (903)223-6400
Location: Texarkana, TX (30)
Apply For This Position