Add More Items
View All Quick Selects
Below you can add an image for 'double throw switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 200 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$8,269.44
Each
Safety Switch, 100 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 LB
Nacogdoches Availability: In Stock
$1,394.65
Safety Switch, 200 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 LB
$1,547.45
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
$4,538.65
Double-Pole, Double-Throw Switch, 20A, 120/277V.
$102.30
Single-Pole, Double-Throw Switch, 20A, 120/277V
$98.73
$81.69
Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC Rating.
$4,011.78
Per 100
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
$22.36
Eaton Safety Switch Neutral Kit, Neutral Kit, 200A, Neutral Kit, Double-Throw, 200A Double Throw Safety Switches
$159.04
Eaton Safety Switch Fuse Adapter Kit, Order One Kit For Three Poles, R Fuse Adapter Kit, 400A, 240-600V, R Fuse Adapter Kit, General Duty, Heavy-Duty Double-Throw, 400A 240-600V Heavy-Duty Safety Switches, 240V Double Throw Safety Switches
$216.80
Manual Controller, Single-Pole, Double-Throw Manual Control Switch, 20A, 120/277V, Locking.
$54.72
Eaton Safety Switch Neutral Kit, Neutral Kit, 400-600A Fusible DT, 800-1200 DH, Neutral Kit, Heavy-Duty Double-Throw, 400-600A Fusible Double Throw Safety Switches, 800-1200A Heavy-Duty Safety Switches, Fusible
$635.74
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Momentary Single Pole Double Throw Center Off, 15A 120/277V Ac, Terminal Screws, Ivory Toggle
$41.31
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Double Pole Double Throw Center Off, 20A 120/277V Ac, Back and Side Wired, Ivory Toggle
$118.70
Eaton E10 Toggle Switch, Two-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 15A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
$10.59
Eaton DC Disconnect, Single-Throw, 60 A, Nema 3R, Painted Galvanized Steel, Class R Fuses, Non-Fusible, Single-Pole, One-Wire
Total Availability: Out of Stock
$587.15
Eaton Safety Switch Line Shield, Line Shield, 200A, Two-Pole, Three-Pole, Six-Pole, 600V, Line Shield, Heavy-Duty Double-Throw, 200A, Two, Three, and Six-Pole, 250/600V Safety Switches, 200A, 250/600V Fusible Double Throw Safety Switches, Fusible
$80.64
Eaton Safety Switch Neutral Kit, Neutral Kit, 30-100A, Neutral Kit, Double-Throw, 30-100A Double Throw Safety Switches
$90.66
20
Popularity
Default