Add More Items
View All Quick Selects
Below you can add an image for 'limit switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary;Standard Spring Return Actuator, 24 V Ac to 120 V DC, -10 to +200 °F, 1.05 In Actuator Length, 0.4400 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$158.65
Each
Limit Switch Operator, E50, Accessory, Loop, Used With Side Rotary, Nylatron
$62.69
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$59.68
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea
$196.87
Limit Switch Body, E50 Heavy Duty Plug In Series, 2NO-2NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 2 Poles, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$256.24
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Rear or Front Mounting, 0.1100 LB/Ea
$48.21
Limit Switch Operator, E50, Accessory, Adjustable Roller, Used With Side Rotary, Large Nylatron
$142.41
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$283.41
Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
Nacogdoches Availability: Out Of Stock
$61.84
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 1.5 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$89.57
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.94 In Range, Top Sensing, Unshielded, Standard Frequency
$274.29
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
$175.67
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Side Rotary Low Force Spring Return, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, -40° to 175°F, E50 Heavy Duty Plug In
$216.62
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Standard Duty, Wobble Head, Spring Return, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50
$187.58
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, Side Pushbutton, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50 Heavy Duty Factory Sealed 6P+, Spring Return
$235.35
Limit Switch Lever, E50, Accessory, Standard Roller, Used With Side Rotary, Metal
$36.48
Limit Switch Lever, E50, Accessory, Standard Roller, Used With Side Rotary, Stainless Steel
$49.87
Limit Switch Operator, E50, Accessory, Wobble, Used With Side Rotary, Nylon
$38.20
Limit Switch Lever, E50, Accessory, Fork Lever Both Rollers On One Side, Used With Side Rotary, Metal
20
Popularity
Default