Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Insulated Compression Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Concrete Tight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-7/16 In Diameter, +105 °C Operating Temperature, 0.0610 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$124.32
Per 100
Emt Concrete Tight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Insulated, 13/16 In Length, 1-1/8 In Diameter, +105 °C Operating Temperature, 0.0180 LB/Ea
$90.86
Emt Concrete Tight Connector, 1 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-11/16 In Diameter, +105 °C Operating Temperature, 0.1590 LB/Ea
$197.85
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch
$543.07
Emt Concrete Tight Connector, 2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 In Length, 2-15/16 In Diameter, +105 °C Operating Temperature, 0.76 LB/Ea
$788.57
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 3 Inch
$3,289.92
3-1/2" Raintight Insulated Connector, NPT Thread
$5,817.72
2" Raintight Compression Connector, Insulated
$1,570.51
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 2 1/2 Inch
$2,803.49
9
Popularity
Default