Add More Items
View All Quick Selects
Below you can add an image for 'Steel Insulated Set Screw Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$98.25
Per 100
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 1 In Diameter, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
$68.18
Set Screw Emt Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
$43.07
Set Screw Emt Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-5/8 In Length, 1-3/8 In Diameter
$118.52
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1/2"
$62.30
Set Screw Emt Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-1/2 In Length, 2 In Diameter, 0.0080 LB/Ea
$315.79
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1"
$167.05
Set Screw Emt Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-5/16 In Length, 1-3/4 In Diameter, 47 LB/Ea
$231.25
Set Screw Emt Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 2-7/8 In Length, 2-3/8 In Diameter, 0.0226 LB/Ea
$447.72
9
Popularity
Default