Add More Items
View All Quick Selects
Below you can add an image for 'Flexible Conduit FTGS, Etc. - BX, MC, Armored Cable Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$25.14
Per 100
Anti-Short Bush, Plastic, 5/16 In Size, Red, 1/2 In Length, 9/16 In Diameter, Insulated, 0.0007 LB/Ea
$23.48
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1-1/8 In Length, 0.618 In Diameter, 1 Conductor, Non-Insulated, 0.1289 LB/Ea
$212.30
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$51.23
3/8" E-Z Lock Snap-In Connector
$146.26
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 LB/Ea
$154.54
Each
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
$43.02
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
$1.72
Strap, Steel, 3/8 In Size, 1.38 In Length, 1 Hole, Non-Insulated
$20.41
9
Popularity
Default