Add More Items
View All Quick Selects
Below you can add an image for 'Steel Conduit Bodies - Sealing Bodies - Steel' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Seal Body, 1/2 In Trade Size, 0.17 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$45.79
Each
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 2 Cu.In (Vertical);2 Cu.In (Horizontal) Capacity, 1 Hub, 3/4 In Hub Size, Horizontal Mount/Vertical Mount, 1.15 LB/Ea
$52.28
Conduit Seal Body, 1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 1 Cu.In (Vertical);1 Cu.In (Horizontal) Capacity, 1 Hub, 1/2 In Hub Size, Horizontal Mount/Vertical Mount, 1.03 LB/Ea
$41.30
Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 3 Cu.In (Vertical);3-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 1 In Hub Size, Horizontal Mount/Vertical Mount, 1.7 LB/Ea
$60.91
Conduit Seal Body, 1/2 In Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.2 LB/Ea
$33.10
Conduit Seal Body, 1-1/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 6 Cu.In (Vertical);8 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/4 In Hub Size, Horizontal Mount/Vertical Mount, 2.9 LB/Ea
$79.54
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 5.6 LB/Ea
Nacogdoches Availability: Out Of Stock
$152.30
Conduit Seal Body, 3 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 56 Cu.In (Vertical);64-1/2 Cu.In (Horizontal) Capacity, 1 Hub, 3 In Hub Size, Horizontal Mount/Vertical Mount, 13.25 LB/Ea
$299.52
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 4.05 LB/Ea
$228.92
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.23 LB/Ea
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3/4"
$145.13
Conduit Seal Body, 1 In Trade Size, Acrylic Painted, Male X Female Connection, 3-3/4 Cu.In Capacity, 2 Hubs, 1 In Hub Size, 1 In Width, 2-3/16 In Height, Vertical Mount, 2.43 LB/Ea
$170.08
Conduit Seal Body, 4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 95 Cu.In (Vertical);110 Cu.In (Horizontal) Capacity, 1 Hub, 4 In Hub Size, Horizontal Mount/Vertical Mount, 20.95 LB/Ea
$1,163.17
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1/2"
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 2 Cu.In Capacity, 1 Hub, 3/4 In Hub Size, Vertical Mount, 1.08 LB/Ea
$50.26
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/4"
$147.48
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
$199.90
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 3.73 LB/Ea
$116.95
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 6 LB/Ea
$286.96
Conduit Seal Body, 3/4 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3/4 In Hub Size, 3.69 In Length, 1.5 In Width, Horizontal Mount/Vertical Mount, 2.08 LB/Ea
$34.80
20
Popularity
Default