Add More Items
View All Quick Selects
Below you can add an image for '2 Pole Arc Fault Afci Plug-In Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$163.84
Each
Standard Trip Circuit Breaker, 110 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
$222.11
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
$323.38
Eaton BR Afci Circuit Breaker, Fire-Guard Afci Combination Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, BR, Common Trip, #14-4 Awg Cu/Al, Type BR Loadcenters
$142.61
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Combination Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, CH, Type CH Loadcenters
Total Availability: Out of Stock
$165.48
Eaton CH Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 Ka Surge Current
$160.64
No longer available or discontinued by the manufacturer.
Eaton CH Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
$157.88
Eaton BR Afci Circuit Breaker, Fire-Guard Afci Combination Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, BR, Common Trip, #14-4 Awg Cu/Al, Type BR Loadcenters
9
Popularity
Default