Add More Items
View All Quick Selects
Below you can add an image for '2 Pole Special Application Plug-In Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$52.60
Each
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Two-Pole, 120/240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters, Shunt Trip Included
$371.93
Switching Neutral Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-In, 120/240 V Ac, 0.42 In Overall Height, 1.5 In Overall Length, 5 In Overall Width
$78.19
9
Popularity
Default