Add More Items
View All Quick Selects
Below you can add an image for 'Controls - Motor Control Starters, Contactors, & Renewal PTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 1.2A 1.45A 1.71A 1.96A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$121.85
Each
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 2.15A 2.6A 3.04A 3.49A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 4.55 to 7.4 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 6.75 to 11 A, 0.2 LB
Nacogdoches Availability: Out Of Stock
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 9.14 to 14 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 14 to 22.8 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 18.7 to 30.7 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 23.5 to 38.5 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 29 to 44.1 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 33.5 to 45.6 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 62.2 to 84.6 A, 0.2 LB
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 84.7A 95A 105A 115A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 106A 118A 131A 144A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Manual Motor Protector, On/Off Rotary Handle, 4 A, 2.5 to 4 A, 3/4 HP @ 200/240 V;2 HP @ 480 V;3 HP @ 600 V, 3 Phases, 0.7 LB
$125.28
MMP Rotary Frame B Class 10 10-16a
$142.04
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 6.5-7.1, 7.6-8.2A, Non-Comp 6.0-6.6, 7.4-8.0A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
$83.11
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Size 3A, 4-5, 180 MM, Red Cast Resin
$719.45
20
Popularity
Default