Add More Items
View All Quick Selects
Below you can add an image for 'Selector Switch Components' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$90.55
Each
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator
Nacogdoches Availability: Out Of Stock
$94.26
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Three-Position, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
$17.56
Eaton E10 Toggle Switch, Two-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 15A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
$10.59
No longer available or discontinued by the manufacturer.
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
$8.97
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPDT Contact Configuration, 1.1 In Overall Length, 0.6 In Overall Width, 2 In Overall Height, Screw Mount, 0.75 LB
$11.04
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPDT Contact Configuration, 1.2 In Overall Length, 0.7 In Overall Width, 2.1 In Overall Height, Screw Mount, 0.08 LB
$12.71
SSW Oper
$328.49
9
Popularity
Default