1-20 of 143
TLA22AL - TCH

Perforated Angle Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Ul Classified Standards Met, L-Style Style, 12 Ga Thickness, 2 In Width

  • Manufacturer: TCH
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($103.20) ·
TLA22AL - Techline MFG

Check local availability

Total Availability: In Stock

Book Price

$5.16

Per Foot

QTY:
Feet
Add
NNC37X37WH2 - Panduit

The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 20 ($795.40) ·
NNC37X37WH2 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$39.77

Each

QTY:
Each
Add
75A120 - Cooper B-Line/Cable Tray

Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width

  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 ($164.91) ·
75A120 - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$164.91

Each

QTY:
Each
Add
UC50GC - Cablofil

Cable Tray, Gray Color, Galvanized Finish, 2 In Length, Flat Style, 2 In Width

  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.70) ·
UC50GC - Cablofil

Check local availability

Total Availability: In Stock

Book Price

$5.70

Each

QTY:
Each
Add
F1X4WH6 - Panduit

The F1X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 4" (25.4 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($75.84) · 60 Feet ($758.40) ·
F1X4WH6 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$12.64

Per Foot

QTY:
Feet
Add
F.5X1LG6 - Panduit

The F.5X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X 1.0" (12.7 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 120 Feet ($674.40) ·
F.5X1LG6 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$5.62

Per Foot

QTY:
Feet
Add
0CFX10WHX - Panduit

The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH10 and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) ·
0CFX10WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
0CFX5WHX - Panduit

The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH5 and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($38.40) ·
0CFX5WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$3.84

Each

QTY:
Each
Add
CFX10WHX - Panduit

The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.00) · 50 ($155.00) ·
CFX10WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$3.10

Each

QTY:
Each
Add
CFX5WHX - Panduit

The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD5, and LDPH5 Surface Raceway and Is A 1 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.80) · 50 ($134.00) ·
CFX5WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.68

Each

QTY:
Each
Add
DCEFXWHX - Panduit

The Power Rated Drop Ceiling/Entrance End Fitting Is Used With LD10 and LDPH10 Raceway. PVC, Length 4.1 In, White

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.50) ·
DCEFXWHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$10.65

Each

QTY:
Each
Add
ECFX10WHX - Panduit

The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD10 and LDPH10 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.00) · 50 ($145.00) ·
ECFX10WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.90

Each

QTY:
Each
Add
ECFX5WHX - Panduit

The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD5 and LDPH5 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.00) · 50 ($130.00) ·
ECFX5WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.60

Each

QTY:
Each
Add
RAEFXWHX - Panduit

The LD/LDPH Power Rated, 1" BRC Is Designed to Maintain Proper Bend Radius Within The Channel. It Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.30) ·
RAEFXWHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$10.33

Each

QTY:
Each
Add
RAFX10WHX - Panduit

The Right Angle Fitting Is A Surface Raceway Fitting Designed to Transition Your Raceway Around A Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With LDPH10 Raceway and Features A Snap-On Installation. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($48.80) ·
RAFX10WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$4.88

Each

QTY:
Each
Add
RFX103WHX - Panduit

The Reducer Fitting Is Used With LD3, LDPH3, LD10 and LDPH10 Raceway. Used For In-Line Terminations, Use With CFX10 and Is White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.00) · 50 ($145.00) ·
RFX103WHX - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.90

Each

QTY:
Each
Add
T70DW8 - Panduit

The T-70 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($24.64) · 96 Feet ($295.68) ·
T70DW8 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$3.08

Per Foot

QTY:
Feet
Add
F1X2WH6 - Panduit

The F1X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 2" (25.4 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($44.88) · 120 Feet ($897.60) ·
F1X2WH6 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$7.48

Per Foot

QTY:
Feet
Add
STCS42AL - TCH

Snap Track Splice, Industrial Application, Gray Color, 2 In Height, 16 In Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins Are Provided For A Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 1 LB Weight, 4 In Width

STCS42AL - Techline MFG

Check local availability

Total Availability: In Stock

Book Price

$35.82

Each

QTY:
Each
Add
F1X1.5WH6 - Panduit

The F1X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($48.12) · 120 Feet ($962.40) ·
F1X1.5WH6 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$8.02

Per Foot

QTY:
Feet
Add
TLA22AL - SPC

Perforated Angle Tray, Industrial Application, Gray Color, 2 In Height, 20 FT Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, Ul Classified Standards Met, L-Style Style, 12 Ga Thickness, 2 In Width

MFR Part #:
TLA2-2AL
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
20 Feet ($103.20)
NNC37X37WH2 - Panduit

The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.

MFR Part #:
NNC37X37WH2
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
20 Each ($795.40)
75A120 - Cooper B-Line/Cable Tray

Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width

MFR Part #:
75A-120
Manufacturer:
Cooper B-Line/Cable Tray
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($164.91)
UC50GC - Cablofil

Cable Tray, Gray Color, Galvanized Finish, 2 In Length, Flat Style, 2 In Width

MFR Part #:
586043
Manufacturer:
Cablofil
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($5.70)
F1X4WH6 - Panduit

The F1X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 4" (25.4 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F1X4WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
6 Feet ($75.84)
60 Feet ($758.40)
F.5X1LG6 - Panduit

The F.5X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X 1.0" (12.7 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

MFR Part #:
F.5X1LG6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
120 Feet ($674.40)
0CFX10WHX - Panduit

The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH10 and Is White.

MFR Part #:
OCFX10WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($43.70)
0CFX5WHX - Panduit

The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH5 and Is White.

MFR Part #:
OCFX5WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($38.40)
CFX10WHX - Panduit

The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

MFR Part #:
CFX10WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($31.00)
50 Each ($155.00)
CFX5WHX - Panduit

The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD5, and LDPH5 Surface Raceway and Is A 1 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

MFR Part #:
CFX5WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($26.80)
50 Each ($134.00)
DCEFXWHX - Panduit

The Power Rated Drop Ceiling/Entrance End Fitting Is Used With LD10 and LDPH10 Raceway. PVC, Length 4.1 In, White

MFR Part #:
DCEFXWH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($106.50)
ECFX10WHX - Panduit

The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD10 and LDPH10 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

MFR Part #:
ECFX10WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($29.00)
50 Each ($145.00)
ECFX5WHX - Panduit

The Power Rated End Cap Fitting Allows For Closing Off One End Of The Surface Raceway When You No Longer Need to Run Cables. It Is Designed to Be Used With The LD5 and LDPH5 Surface Raceway. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant and Rated to 600V. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.

MFR Part #:
ECFX5WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($26.00)
50 Each ($130.00)
RAEFXWHX - Panduit

The LD/LDPH Power Rated, 1" BRC Is Designed to Maintain Proper Bend Radius Within The Channel. It Is White.

MFR Part #:
RAEFXWH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($103.30)
RAFX10WHX - Panduit

The Right Angle Fitting Is A Surface Raceway Fitting Designed to Transition Your Raceway Around A Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With LDPH10 Raceway and Features A Snap-On Installation. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Is White.

MFR Part #:
RAFX10WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($48.80)
RFX103WHX - Panduit

The Reducer Fitting Is Used With LD3, LDPH3, LD10 and LDPH10 Raceway. Used For In-Line Terminations, Use With CFX10 and Is White.

MFR Part #:
RFX103WH-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($29.00)
50 Each ($145.00)
T70DW8 - Panduit

The T-70 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

MFR Part #:
T70DW8
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
8 Feet ($24.64)
96 Feet ($295.68)
F1X2WH6 - Panduit

The F1X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 2" (25.4 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F1X2WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
6 Feet ($44.88)
120 Feet ($897.60)
STCS42AL - SPC

Snap Track Splice, Industrial Application, Gray Color, 2 In Height, 16 In Length, Made In Usa, Aluminum Material, Bolt-On Mount Mounting Type, (4) Patented Push Pins Are Provided For A Secure Attachment;Slotted Holes 0.312" X 1.25" Special Features, Ul Classified Standards Met, Flat Style, 12 Ga Thickness, 1 LB Weight, 4 In Width

MFR Part #:
STCS-4-2-AL
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($35.82)
F1X1.5WH6 - Panduit

The F1X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F1X1.5WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
6 Feet ($48.12)
120 Feet ($962.40)

Begin Live Chat