Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Surface Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$19.57
Each
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
$41.45
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 5.26 LB
A Modern Close to Ceiling Fixture With A Square White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$23.80
Clear/White Glass Material; White Finish; 8-1/2 Inch; 5-1/4 Inch; 2 Lamp(S); 60 W Wattage; Lamp Included; Medium Lamp Base Type; Progress Lighting. Brand
$24.54
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 Yr Warranty, 4.19 LB
$39.20
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and An Antique Bronze Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$26.84
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$24.66
9
Popularity
Default