Add More Items
View All Quick Selects
Below you can add an image for 'Halogen & Quartz Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This Ic Air-Loc Housing Has A Floating Medium Base Porcelain Socket With Nickel-Plated Copper Screw Shell. It Is Shipped With A Socket Cap to Protect Against Paint Overspray. The Air-Loc Housing Stops Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$26.14
Each
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Width, 5-1/2 In Height, 8-1/2 In Length, Recessed Mount, 2.25 LB
$38.30
Air-Tite Shallow Ceiling Housing, 60 W, 120 V, Powder Coated, Cold Rolled Steel Housing Material, Non Dimmable, 4-5/8 In Width, 5 In Height, 11-7/8 In Length, Recessed Mount, 1.5 LB
$31.52
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$15.74
Enclosed and Gasketed Fixture, Fixture With Splice Box and Adapter; Corrosion Resistant, Weather Proof; 150 W Lamp Wattage; 4 Hub(S); 3 Plug(S); 1/2 Inch Hub Size; Copper Free Aluminum Housing; Electrostatically Applied Epoxy/Polyester Housing Finish
Total Availability: Out of Stock
$407.77
The Energy-Efficient, Air-Loc Sealed Double Wall Construction Housing Does Not Require A Separate Air-Loc Gasket to Stop Infiltration and Exfiltration Of Air and Reduce Heating and Cooling Costs
$130.58
The 4-Inch Round Non-Ic, Low Voltage Housing Is Designed to Be Installed In Non-Insulated Areas or Where Insulation Is Spaced At Least 3-Inches From The Housing and Typically Used In New Construction.
$170.85
30A 3 Pole 4 Wire Plug Assembly
$330.64
Versamate Series - 30A, 1" Dead-End Back Box
$55.15
9
Popularity
Default