Add More Items
View All Quick Selects
Below you can add an image for 'Hid Wallpacks' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wal-Pak 400W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$201.46
Each
00745975146000|0745975|745975146000|74597514600|14600|TWR1 150M TB LP1|TWR1 150M TB Lpi|TWR1150MTBLPI|TWR1-150M-TB-Lpi|Wallpack|Acuity Brands TWR1 150M TB LP1|Acuity Brands TWR1 150M TB Lpi|Acuity Brands TWR1150MTBLPI|Acuity Brands TWR1-150M-TB-Lpi|Lithonia Lighting TWR1 150M TB LP1|Lithonia Lighting TWR1 150M TB Lpi|Lithonia Lighting TWR1150MTBLPI|Lithonia Lighting TWR1-150M-TB-Lpi|Lithonia TWR1 150M TB LP1|Lithonia TWR1 150M TB Lpi|Lithonia TWR1150MTBLPI|Lithonia TWR1-150M-TB-Lpi|Lithonialighting TWR1 15
$210.77
Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
$193.99
Wallpack 100W HPS 120V NPF Polycarb Lens and Lamp Bronze
$177.27
Hid Wallpack Light, 150 W, 120/208/240/277 V Ac, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 10000 H Average Life, ED17 Base, Non Dimmable, 7-1/4 In Width, 9 In Height, 14 In Length, Wall Mount, 17.8 LB
$266.76
Wallpack 400W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ
$311.12
Hid Wallpack Light, 250 W, 120/208/240/277 V Ac, 903 Ma, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, Non Dimmable, 10.625 In Width, 15.25 In Height, 19.25 In Length, Wall Mount, 22.8 LB
Total Availability: Out of Stock
$211.53
00784231177129|0784231|784231177129|78423117712|17712|TWS 70S 120 Pe LP1 M6|TWS 70S 120 Pe Lpi M6|TWS70S120PELPIM6|TWS-70S-120-Pe-Lpi-M6|Wallpack|Acuity Brands TWS 70S 120 Pe LP1 M6|Acuity Brands TWS 70S 120 Pe Lpi M6|Acuity Brands TWS70S120PELPIM6|Acuity Brands TWS-70S-120-Pe-Lpi-M6|Lithonia Lighting TWS 70S 120 Pe LP1 M6|Lithonia Lighting TWS 70S 120 Pe Lpi M6|Lithonia Lighting TWS70S120PELPIM6|Lithonia Lighting TWS-70S-120-Pe-Lpi-M6|Lithonia TWS 70S 120 Pe LP1 M6|Lithonia TWS 70S 120 Pe Lpi M6|Lithonia
$132.58
Wal-Pak 150W HPS Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
$206.69
9
Popularity
Default