1-9 of 46
HU30BSC24P - Halo

*Delisted* 24" Led Uc 27K-4K White

  • MFR Part #: HU30BSC24P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($113.50) ·
HU30BSC24P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.50

Each

QTY:
Each
Add
EULED12450LDIMT4 - ELG

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 12 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 5 W Wattage, 3-1/2

  • MFR Part #: EULED12450LDIMT4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 5 ($246.00) ·
EULED12450LDIMT4 - Elite Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.20

Each

QTY:
Each
Add
EULED9300LDIMTR1 - ELG

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 9 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 4 W Wattage, 3-1/2 I

  • MFR Part #: EULED9300LDIMTR12040KWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 5 ($219.00) ·
EULED9300LDIMTR1 - Elite Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.80

Each

QTY:
Each
Add
HU1018D930P - Halo

Globalux Ucl-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|Osi LEDSLIMUCCONVER18IN|Rab Knook16yw

  • MFR Part #: HU1018D930P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($84.27) ·
HU1018D930P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.27

Each

QTY:
Each
Add
HU1024D930P - Halo

Globalux Ucl-24-9-120D-930/40-WH|Globalux UCL249120D93040WH|Osi LEDSLIMUCCONVER24IN|Rab Knook24yw

  • MFR Part #: HU1024D930P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.90) ·
HU1024D930P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
HU1036D930P - Halo - Trac

Globalux Ucl-33-14-120D-930/40-WH|Globalux UCL3314120D93040WH|Rab Knook32yw

  • MFR Part #: HU1036D930P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo - Trac
  • Find: Similar Items
  • Pkg Sizes: 1 ($115.58) ·
HU1036D930P - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.58

Each

QTY:
Each
Add
DI120VSABERPD301 - Diode Led

Under Cabinet Led Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 In Height, 16 In Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures For Long Runs;Premium Diffusion:Eliminates Led Hot Spots Special Features, Cetlus Listed Standards Met, Fencer(R);Saber(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 3.62 In Width

  • MFR Part #: DI-120V-SABER-PD30-16-WH-V2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Diode Led
  • Find: Similar Items
  • Pkg Sizes: 1 ($72.90) ·
DI120VSABERPD301 - Diode Led

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.90

Each

QTY:
Each
Add
DI120VSBRPD3024W - Diode Led

Under Cabinet Led Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 In Height, 24 In Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures For Long Runs;Premium Diffusion:Eliminates Led Hot Spots Special Features, Cetlus Listed Standards Met, Fencer(R);Saber(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 13 W Wattage, 3.62 In Width

  • MFR Part #: DI-120V-SABER-PD30-24-WH-V2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Diode Led
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.40) ·
DI120VSBRPD3024W - Diode Led

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.40

Each

QTY:
Each
Add
EULED24900LDIMT4 - ELG

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 24 In Length, Polycarbonate (Lens) Material, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 10 W Wattage, 3-1/2 In Width

  • MFR Part #: EULED24900LDIMTR12040KWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
EULED24900LDIMT4 - Elite Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.26

Each

QTY:
Each
Add

MFR Part #:
HU30BSC24P
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($113.50)
EULED12450LDIMT4 - SPC

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 12 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 5 W Wattage, 3-1/2

MFR Part #:
EULED12450LDIMT4
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
5 Each ($246.00)
EULED9300LDIMTR1 - SPC

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 9 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 4 W Wattage, 3-1/2 I

MFR Part #:
EULED9300LDIMTR12040KWH
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
5 Each ($219.00)
HU1018D930P - Halo

Globalux Ucl-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|Osi LEDSLIMUCCONVER18IN|Rab Knook16yw

MFR Part #:
HU1018D930P
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($84.27)
HU1024D930P - Halo

Globalux Ucl-24-9-120D-930/40-WH|Globalux UCL249120D93040WH|Osi LEDSLIMUCCONVER24IN|Rab Knook24yw

MFR Part #:
HU1024D930P
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($85.90)
HU1036D930P - Halo - Trac

Globalux Ucl-33-14-120D-930/40-WH|Globalux UCL3314120D93040WH|Rab Knook32yw

MFR Part #:
HU1036D930P
Manufacturer:
Halo - Trac
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($115.58)
DI120VSABERPD301 - Diode Led

Under Cabinet Led Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 In Height, 16 In Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures For Long Runs;Premium Diffusion:Eliminates Led Hot Spots Special Features, Cetlus Listed Standards Met, Fencer(R);Saber(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 3.62 In Width

MFR Part #:
DI-120V-SABER-PD30-16-WH-V2
Manufacturer:
Diode Led
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($72.90)
DI120VSBRPD3024W - Diode Led

Under Cabinet Led Fixture, Under Cabinet Application, Dimmable, Powder Coated;White Finish, Dry Location;Indoor For Use In Environment, 0.96 In Height, 24 In Length, Aluminum (Housing) Material, Daisy-Chain Multiple Fixtures For Long Runs;Premium Diffusion:Eliminates Led Hot Spots Special Features, Cetlus Listed Standards Met, Fencer(R);Saber(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 13 W Wattage, 3.62 In Width

MFR Part #:
DI-120V-SABER-PD30-24-WH-V2
Manufacturer:
Diode Led
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($86.40)
EULED24900LDIMT4 - SPC

Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 24 In Length, Polycarbonate (Lens) Material, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 10 W Wattage, 3-1/2 In Width

MFR Part #:
EULED24900LDIMTR12040KWH
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($75.26)

Begin Live Chat