Led Floodlights, Wallpacks, Bollards & Landscape Lighting (9)
Led Floodlights, Wallpacks, Bollards & Landscape Lighting (9)
1-9 of 158
NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLDC40T
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($569.73) ·
NFFLDC40T - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$569.73

Each

QTY:
Each
Add
XT0R2B - Lumark

Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

  • MFR Part #: XT0R2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 6 ($947.88) ·
XT0R2B - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$157.98

Each

QTY:
Each
Add
WPL4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB

  • MFR Part #: WPL4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($351.94) ·
WPL4B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$351.94

Each

QTY:
Each
Add
236120 - Milwaukee®

Powered By M18™ Batteries, The Milwaukee® 2361 - 20 M18™ Led Flood Light Provides Best In Class Light Output, Functionality and Durability. Using 8 High Quality Leds, The Flood Light Provides 1, 100 LM and Up to 1, 300 Lux. A Compact and Lightweight, Roll Cage Design and Replaceable, Impact Resistant Lens Ensure The 2361-20 Can Stand Up to The Toughest Working Conditions. The Octagonal Shape Allows The Light to Be Used At Multiple Angles While The Multiple Hanging Feature Provide Hands Free Use. The Milwauke

  • MFR Part #: 2361-20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 8 ($834.32) ·
236120 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$104.29

Each

QTY:
Each
Add
HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

  • MFR Part #: HBLED13A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($316.32) ·
HBLED13A - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$316.32

Each

QTY:
Each
Add
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

  • MFR Part #: WPLED13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($333.56) ·
WPLED13 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$333.56

Each

QTY:
Each
Add
NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLDC40S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($586.00) ·
NFFLDC40S - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$586.00

Each

QTY:
Each
Add
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

  • MFR Part #: LES13Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($844.08) ·
LES13Y - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.34

Each

QTY:
Each
Add
XT0R4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

  • MFR Part #: XT0R4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($239.55) ·
XT0R4B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$239.55

Each

QTY:
Each
Add
NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLDC40T
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($569.73)
XT0R2B - Lumark

Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

MFR Part #:
XT0R2B
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
6 Each ($947.88)
WPL4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB

MFR Part #:
WPL4B
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($351.94)
236120 - Milwaukee®

Powered By M18™ Batteries, The Milwaukee® 2361 - 20 M18™ Led Flood Light Provides Best In Class Light Output, Functionality and Durability. Using 8 High Quality Leds, The Flood Light Provides 1, 100 LM and Up to 1, 300 Lux. A Compact and Lightweight, Roll Cage Design and Replaceable, Impact Resistant Lens Ensure The 2361-20 Can Stand Up to The Toughest Working Conditions. The Octagonal Shape Allows The Light to Be Used At Multiple Angles While The Multiple Hanging Feature Provide Hands Free Use. The Milwauke

MFR Part #:
2361-20
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
8 Each ($834.32)
HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

MFR Part #:
HBLED13A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($316.32)
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

MFR Part #:
WPLED13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($333.56)
NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLDC40S
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($586.00)
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
12 Each ($844.08)
XT0R4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

MFR Part #:
XT0R4B
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($239.55)

Begin Live Chat