Add More Items
View All Quick Selects
Below you can add an image for 'Led Hazardous Location Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
34W, 100-277V, 2' Led
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,695.90
Each
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.25A, Cool White, Ac Drive, 70-100W Hid Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.87 Power Factor, 100-277 Vac, 30W
Total Availability: Out of Stock
$3,170.30
Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB
$3,324.12
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.12A, Cool White, Ac Drive, 100-200W Incan Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.86 Power Factor, 100-277 Vac, 15W
$2,639.56
9
Popularity
Default