Add More Items
View All Quick Selects
Below you can add an image for 'Heaters, Hand Driers, Air Cond - Wall Heaters' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Radiant Heater, 120 V Ac, 1250 W, 10.7 A, 11 In Width, 2-3/4 In Height, 1-3/4 In Grill Height, 9-13/16 In Grill Width, Aluminum, Permanently Lubricated Motor, Satin Grille, Surface Mount
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$145.47
Each
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White Painted Grille.
Nacogdoches Availability: Out Of Stock
$189.62
Wall Heater, 2000/4000W 240VAC, 1500/3000W 208VAC. White Painted Grille.
$419.79
Features: Factory Wired For 2000W At 240 Vac Easily Converts to 1000W At 240V, The Look Of Central Forced Air Heating, The Convenience Of Zonal Control, Sturdy, One-Piece Steel Grille, Louvers Direct Air Downward For Even Heat Distribution, Broan-Designe
$178.86
Surface Mounting Frame, Ivory. For Use With 3310 Series Fan Forced Wall Heater
Total Availability: Out of Stock
$135.00
Horizontal Fan Forced Wall Heater, 1 PH, 5 KW, 240 V, Panel Mounting, Steel Housing Material, Dimensions- 20 Width X 13 Height X 11 Depth In, Btu Rating- 17100, 20.8 Amp, Air Flow- 400 CFM
$926.56
9
Popularity
Default