198 - 4000W Wall Heater

Broan

  • $551.81 (Each)
  • $551.81 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
198
Manufacturer
Broan
Manufacturer's Part Number
198
Description
4000W Wall Heater
Wall Heater, 2000/4000W 240VAC, 1500/3000W 208VAC. White Painted Grille.
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715022670 / 00026715022670
Weight per unit
21.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$551.81 (Each)
Stock Availability
Cleburne
0 (Find nearest stock)
DFW RDC
0
All Stores
9
Resources
Other Links
 
 
198 - Other
Images
 
 
198 - Small Image
 
198 - Large Image
Attachments
 
 
198 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240
Wattage
2,000/4,000
Material, Color, and Finish
Housing Material
22-Gauge Steel
Descriptions
Description
4000W WALL HEATER
Long Description
Wall Heater, 2000/4000W 240VAC, 1500/3000W 208VAC. White painted grille.
Product Type
Wall Heater, Broan, High-Capacity, 4000/2000 WTT, 240 Vac, 16.7/8
Special Features
Features: Factory Wired For 4000 W At 240 VAC - Easily Converts To Half-Wattage; 100 PCT Efficient Heating Element; Steel-Sheathed, Plate-Finned, Heavy-Duty Enclosed Heating Element Provides Heat Quickly And Quietly; Adjustable, Built-In Heavy-Duty Disc-Type Thermostat, Thermostat Security Cover Included, Can Be Operated By Built-In Adjustable Thermostat Or Optional Wall-Mount Thermostat; Manual Reset Overload Protection; Internal Fan Delay Prevents Cold Air Delivery; Heavy-Duty, One-Piece Steel Grille Lou
Additional Information
Dimensions
Housing: 14-1/4 IN Length X 3-3/4 IN Width X 18 IN Height, Grille: 16-3/8 IN Length X 1-1/4 IN Width X 20-1/4 IN Height
Manufacturer Information
Brand
BROAN
Model
198
GTIN
00026715022670
UPC
026715022670
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
High-Capacity
Packaging
Weight per each
21.7
Carton
1
Uses, Certifications, and Standards
Application
For Lobbies, Entrance Ways, Vestibules Or Any Area Requiring High Wattage Heating
Mounting
Wall Stud, Recess/Surface
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
4 View Store

A-L

Location Stock Available
Covington
1 View Store
Gonzales
2 View Store

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat