1-4 of 4
920080608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft

  • MFR Part #: 920080608
  • Total Availability: 276,753 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($220.99) ·
920080608 - Cables & Cords

Total Availability: In Stock

920084608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft

  • MFR Part #: 920084608
  • Total Availability: 138,900 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($227.62) · 20,000 Feet ($4,552.40) ·
920084608 - Cables & Cords

Total Availability: In Stock

920410608 - Cables & Cords

Coaxial Cable, Solid, #18 AWG Conductor Size, 1000 ft Overall Length, 0.307 in Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.04 lb/mft

  • MFR Part #: 920410608
  • Total Availability: 29,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($269.06) ·
920410608 - Cables & Cords

Total Availability: In Stock

920420608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.3 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.03 lb/mft

  • MFR Part #: 920420608
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($246.65) ·
920420608 - Cables & Cords

Total Availability: Available from manufacturer.

920080608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft

MFR Part #:
920080608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
276,753 Feet
Pkg Sizes:
1,000 Feet ($220.99)
920084608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft

MFR Part #:
920084608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
138,900 Feet
Pkg Sizes:
1,000 Feet ($227.62)
20,000 Feet ($4,552.40)
920410608 - Cables & Cords

Coaxial Cable, Solid, #18 AWG Conductor Size, 1000 ft Overall Length, 0.307 in Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.04 lb/mft

MFR Part #:
920410608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
29,000 Feet
Pkg Sizes:
1,000 Feet ($269.06)
920420608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.3 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.03 lb/mft

MFR Part #:
920420608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($246.65)

Begin Live Chat