1542D - STL Junction Box 1500

Wiremold

  • $17.64 (Each)
  • $17.64 (Each)

  • $1,763.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1542D
Manufacturer
Wiremold
Manufacturer's Part Number
1542D
Description
STL Junction Box 1500
<P>May Be Used As A Cross, Tee or Elbow. Cover Has 1/2'' Trade Size Ko. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos to Enable Connection to Floor Outlet Boxes or Underfloor Duct Systems (Use Chase Nipple Not Included). Two 1500WC Wire Clips Included.</P>
Slang Terms

Suggest a New Term
Categories
Underfloor Duct & Accessories - Underfloor Duct Junction Boxes Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776082906 / 0786776082906 / 00786776082906
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Carton
$17.64 (Each)
Resources
Images
 
 
1542D - Large Image
 
1542D - Small Image
Brochures
 
 
1542D - Brochure
Other Links
 
 
1542D - Other
 
1542D - Other
 
1542D - Other
 
1542D - Other
 
1542D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Description
STL JUNCTION BOX 1500
extra long description
WM 1542D STL JUNCTION BOX 1500
Product Type
STL Junction Box 1500
Long Description
<p>May be used as a cross, tee or elbow. Cover has 1/2'' trade size KO. Base has 1/2'' and 3/4'' concentric trade size KOs to enable connection to floor outlet boxes or underfloor duct systems (use Chase nipple not included). Two 1500WC Wire Clips included.</p>
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1542D
Brand
WIREMOLD
GTIN
00786776082906
UPC
786776082906
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat