1-3 of 3
CHWPS2040D - Eaton

Water Pump Pressure Switch, 20 Psi Pressure Rating, 40 Psi Pressure Rating, 2.95 in Overall Width, 3.93 in Overall Depth, 4.13 in Overall Height, 0.95 lb

  • MFR Part #: CHWPS2040D
  • Total Availability: 23
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($61.71) ·
CHWPS2040D - Eaton Corp

Total Availability: In Stock

CHWPS4060D - Eaton

Eaton pressure switch, Water pressure switch, NEMA 1, CH breaker, Single-phase, 40-60 PSI, 120/240V

  • MFR Part #: CHWPS4060D
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($61.71) ·
CHWPS4060D - Eaton Corp

Total Availability: In Stock

CHWPS3050D - Eaton

Eaton pressure switch, Water pressure switch, NEMA 1, 30-50 PSI, Used with: Type CH Style 3/4 in Loadcenters

  • MFR Part #: CHWPS3050D
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($61.09) ·
CHWPS3050D - Eaton Corp

Total Availability: In Stock

CHWPS2040D - Eaton

Water Pump Pressure Switch, 20 Psi Pressure Rating, 40 Psi Pressure Rating, 2.95 in Overall Width, 3.93 in Overall Depth, 4.13 in Overall Height, 0.95 lb

MFR Part #:
CHWPS2040D
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($61.71)
CHWPS4060D - Eaton

Eaton pressure switch, Water pressure switch, NEMA 1, CH breaker, Single-phase, 40-60 PSI, 120/240V

MFR Part #:
CHWPS4060D
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($61.71)
CHWPS3050D - Eaton

Eaton pressure switch, Water pressure switch, NEMA 1, 30-50 PSI, Used with: Type CH Style 3/4 in Loadcenters

MFR Part #:
CHWPS3050D
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($61.09)

Begin Live Chat