1-3 of 3
2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

  • MFR Part #: 22003.25X4.5IN
  • Nacogdoches Availability: 8
  • Total Availability: 804
2200 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

DT400 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

  • MFR Part #: DT400
  • Total Availability: 15
DT400 - Minnesota Mining (3M)

Total Availability: In Stock

DT200 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

  • MFR Part #: DT200
  • Total Availability: 3
DT200 - Minnesota Mining (3M)

Total Availability: In Stock

2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

MFR Part #:
22003.25X4.5IN
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
804 Each
Pkg Sizes:
10 Each ($85.90)
DT400 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

MFR Part #:
DT400
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($108.19)
DT200 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

MFR Part #:
DT200
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($49.89)

Begin Live Chat