Add More Items
View All Quick Selects
Below you can add an image for 'SVC Masts, Insulator, Etc. - Residential Lightning Arresters' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Storm Trapper, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 2 - Poles, 1 CT;18 PK Package Quantity
Total Availability: In Stock
Check local availability
Book Price
$151.32
Each
Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, UL, 1/2"–3/4" dia
$53.75
3PH 650V 36"Lead Lightning Arrestor
$242.00
Stamped Bolted Parallel Cable Connector, Copper, Tinned
$34.80
Arrester Guard, Type 1/Type 2 Class, 120/240 V ac, 1 Phase, 1 or 2 Poles, Polycarbonate Material, 1/2 in Size, 20 kA, -13 °F Operating Temperature, +140 °F Operating Temperature
$113.69
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 2 - Poles, 1 CT;25 PK Package Quantity
$144.80
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
$173.71
Lighting Control Secondary Arrester, Indoor Mounting Application, Secondary Arrester Arrester Type, Type L Class Type, Made in USA, 5 PK Package Quantity, 125 V dc;175 V ac Voltage Rating
$138.02
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480/240 V Voltage Rating
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$177.81
20
Popularity
Default