AS1B1 - Mov Type L 175V Ac 125V DC With 1IN Ground Link

Eaton

  • $130.17 (Each)
  • $130.17 (Each)

  • $650.85 (Per 5)
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
AS1B1
Manufacturer
Eaton
Manufacturer's Part Number
AS1B1
Description
Mov Type L 175V Ac 125V DC With 1IN Ground Link
Lighting Control Secondary Arrester, Indoor Mounting Application, Secondary Arrester Arrester Type, Type L Class Type, Made In Usa, 5 PK Package Quantity, 125 V DC;175 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
194006065122 / 00194006065122
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.17 (Each)
Standard Packaging
$650.85 (Per 5)
Resources
Images
 
 
AS1B1 - Small Image
 
AS1B1 - Small Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
Specifications Sheets
 
 
AS1B1 - Specification Sheet
Attachments
 
 
AS1B1 - Specification Sheet
Brochures
 
 
AS1B1 - Brochure
Other Links
 
 
AS1B1 - Other
 
AS1B1 - Other
 
AS1B1 - Other
 
AS1B1 - Other
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
175 V ac;125 V dc
Descriptions
Product Type
Lighting Control Secondary Arrester
Long Description
Lighting Control Secondary Arrester, Indoor Mounting Application, Secondary Arrester Arrester Type, Type L Class Type, Made in USA, 5 PK Package Quantity, 125 V dc;175 V ac Voltage Rating
Features
Type L secondary arresters protect street-lighting controls, low-voltage relays, railroad-signal circuits and circuits used for fire alarms, remote metering and airport lighting. They are applicable for voltages up to 175 Vac, or 125 Vdc and are designed for indoor mounting.
Short Description
Lighting Control Secondary Arrester, Type L, 5 PK
extra long description
ETN-LIPE AS1B1 SIGNAL ARRESTER
Description
MOV TYPE L 175V AC 125V DC WITH 1IN GROUND LINK
Additional Information
package quantity
5 PK
Made in USA
yes
Arrester Type
Secondary Arrester
Class Type
Type L
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AS1B1
GTIN
00194006065122
UPC
194006065122
Taxonomies, Classifications, and Categories
Type
Secondary arrester
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor Mounting
standard
Not Applicable,Sans objet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS1B1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AS1B1.

Mov Type L 175V Ac 125V DC With 1IN Ground Link
  • Our Part #: AS1B1175V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: CPS
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,301.70) ·
AS1B1175V - Cooper Power Systems LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$130.17

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat