AF65301114 - 68A, 250-500V, 3P Contactor

Abb

  • $736.32 (Each)
  • $736.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF65301114
Manufacturer
Abb
Manufacturer's Part Number
AF65-30-11-14
Description
68A, 250-500V, 3P Contactor
AF65 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614148499 / 4715231327401 / 00888614148499
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$736.32 (Each)
Resources
Images
 
 
AF65301114 - Small Image
 
AF65301114 - Large Image
Other Links
 
 
AF65301114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CTR, 3P, 68A, 250-500VAC/DC, 1/1
Description
68A, 250-500V, 3P CONTACTOR
Long Description
AF65 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any
extra long description
ABB AF65-30-11-14 CTR,3P,68A,250-50
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF65-30-11-14
GTIN
00888614148499
UPC
888614148499
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
2.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat