AF65301114 - 68A, 250-500V, 3P Contactor

Abb

  • $841.54 (Each)
  • $841.54 (Each)
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
AF65301114
Manufacturer
Abb
Manufacturer's Part Number
AF65-30-11-14
Description
68A, 250-500V, 3P Contactor
AF65 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614148499 / 4715231327401 / 00888614148499
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.54 (Each)
Resources
Images
 
 
AF65301114 - Small Image
 
AF65301114 - Large Image
Other Links
 
 
AF65301114 - Other
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
CTR, 3P, 68A, 250-500VAC/DC, 1/1
Description
68A, 250-500V, 3P CONTACTOR
extra long description
ABB AF65-30-11-14 CTR,3P,68A,250-50
Long Description
AF65 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF65-30-11-14
GTIN
00888614148499
UPC
888614148499
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
2.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF65301114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF65301114.

68A, 250-500V, 3P Contactor
  • Our Part #: 1SBL387001R1411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF65-30-11-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($841.54) ·
1SBL387001R1411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$841.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat