XDB2 - 1/2' Drain Breather

Adalet-PLM

  • $35.58 (Each)
  • $35.58 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XDB2
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XDB 2
Description
1/2' Drain Breather
Combination Breather/Drain; Stainless Steel; Thread Size 1/2 Inch; Nema 7/9, Class I Group C D, Class Ii Group F G; Approval Ul 886, Csa C22.2; Applicable Standard Nec
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
781063158739 / 00781063158739
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
XDB2 - Large Image
Attachments
 
 
XDB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
1/2' DRAIN BREATHER
Product Type
Breather and Drain
Long Description
BREATHER AND DRAIN, COMBINATION BREATHER/DRAIN; STAINLESS STEEL; THREAD SIZE 1/2 INCH; NEMA 7/9, CLASS I GROUP C D, CLASS II GROUP F G; APPROVAL UL 886, CSA C22.2; APPLICABLE STANDARD NEC
Additional Information
APPLICABLE STANDARD NEC
Commodity Description
Steel Conduit Bodies - Sealing Bodies - Steel
Additional Information
Thread Size
1/2 INCH
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XDB 2
GTIN
00781063158739
UPC
781063158739
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMBINATION BREATHER/DRAIN
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 7/9, CLASS I GROUP C D, CLASS II GROUP F G
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat