71A5570001D - 175W MH Quad-Tap Bal

Advance

  • $204.02 (Each)
  • $204.02 (Each)

In-Stock: 3 available locally (Corsicana, TX) ( change location)
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
71A5570001D
Manufacturer
Advance
Manufacturer's Part Number
193045
Description
175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096437 / 00781087096437
Weight per unit
7.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.02 (Each)
Stock Availability
Corsicana
3 (Check another store)
DFW RDC
3
All Stores
86
Resources
Specifications Sheets
 
 
71A5570001D - Specification Sheet
Images
 
 
71A5570001D - Small Image
 
71A5570001D - Large Image
Attachments
 
 
71A5570001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
1.78 A;1.08 A;0.93 A;0.81 A
Lamp Type
METAL HALIDE
Number Of Lamps
1
Voltage Rating
120/208/240/277 V ac
Wattage
175
Dimensions and Weight
Height
2.8 in
Length
3.9 in
Width
1.1
Descriptions
Description
175W MH QUAD-TAP BAL
Extra Long Description
ADV 193045 MH BAL 175W M57 QUAD KIT
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg
Product Type
Magnetic HID Kit
Short Description
Magnetic HID Kit, Probe, 175 W
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
ANSI Code
M57/107
Ballast Factor
1
Dimmable
No
For Bulb Type
Metal Halide
Made In USA
yes
Maximum Operating Temperature
+105 °C (Capacitor)
Minimum Operating Temperature
-20 °F (Starting Temperature)
Package Quantity
1 PK
Power Factor
0.90
Power Rating
175
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193045
GTIN
00781087096437
UPC
781087096437
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
3.398 kg
Weight per each
7.52
Carton
1
Uses, Certifications, and Standards
Application
Outdoor;Lighting Luminaire Component
Frequency Rating
60 Hz
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A5570001D.
Jump To:

Similar Items

Similar items are close alternatives to 71A5570001D, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat