ICN2S40N35I - (2) F40T12 120-277V Elec Bal

Advance

  • $44.74 (Each)
  • $44.74 (Each)

  • $447.40 (Per 10)

In-Stock: 29 available locally (Waco, TX) ( change location)
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
ICN2S40N35I
Manufacturer
Advance
Manufacturer's Part Number
198697
Description
(2) F40T12 120-277V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087074879 / 00781087074879
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.74 (Each)
Standard Packaging
$447.40 (Per 10)
Stock Availability
Waco
29 (Check another store)
Austin RDC
8
All Stores
658
Resources
Specifications Sheets
 
 
ICN2S40N35I - Specification Sheet
Images
 
 
ICN2S40N35I - Small Image
 
ICN2S40N35I - Large Image
Attachments
 
 
ICN2S40N35I - Specification Sheet
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
0.26 A
Lamp Type
T12
Number Of Lamps
2
Voltage Rating
277 V ac
Wattage
40
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1 in
Length
9.5 in
Width
1.3 in
Descriptions
Description
(2) F40T12 120-277V ELEC BAL
Extra Long Description
ADV 198697 ELE BALLAST (2) F40T12 1
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description
Fluorescent Ballast, Rapid, 40 W, 277 V ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 kg/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps
Special Features
Suitable for Outdoor
Additional Information
# Of Lamps
2
Ballast Factor
0.85
For Bulb Type
T12
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant
Start Type
Rapid Start
Total Harmonic Distortion
10 %
Wire Type
Solid
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
198697
Sub Brand
Centium
GTIN
00781087074879
UPC
781087074879
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
0.187 kg/EA
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 658

Location search:
These alternate items can be purchased instead of ICN2S40N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S40N35I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat