ICN2S54T35I - 120-277V Elec Flu Bal

Advance

  • $56.14 (Each)
  • $56.14 (Each)

  • $561.40 (Per 10)

In-Stock: 1 available locally (Salina, KS) ( change location)
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
ICN2S54T35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S54T35I
Description
120-277V Elec Flu Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 0.98 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, -20 °F Starting Temperature, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131787 / 00781087131787
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.14 (Each)
Standard Packaging
$561.40 (Per 10)
Stock Availability
Salina
1 (Check another store)
West Wichita
0
All Stores
2
Resources
Specifications Sheets
 
 
ICN2S54T35I - Specification Sheet
Attachments
 
 
ICN2S54T35I - Specification Sheet
Images
 
 
ICN2S54T35I - Small Image
 
ICN2S54T35I - Large Image
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
0.98 A
Lamp Type
T5 HO
Number Of Lamps
2
Voltage Rating
277 V ac
Wattage
54 W
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.06 in
Length
14.17 in
Width
1.18 in
Descriptions
Description
120-277V ELEC FLU BAL
Extra Long Description
ADV ICN2S54T35I ELE BALLAST (2) F54
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 0.98 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, -20 °F Starting Temperature, 441 g/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps
Special Features
Suitable for Outdoor
Additional Information
Ballast Factor
1
For Bulb Type
T5 Ho
Made In USA
yes
Minimum Starting Temperature
-20 °F;-29 °C
Output Type
FIXED
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Programmed Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN2S54T35I
Sub Brand
Centium
GTIN
00781087131787
UPC
781087131787
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
441 g/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater West Wichita Area

Location Stock Available
Salina
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
1 View Store

* All prices subject to change.

Begin Live Chat