ICN2S86SC35I - F96T8 2 Lamp Ho Bal

Advance

  • $107.73 (Each)
  • $107.73 (Each)

  • $1,077.30 (Per 10)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S86SC35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S86SC35I
Description
F96T8 2 Lamp Ho Bal
Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087138458 / 00781087138458
Weight per unit
1.323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.73 (Each)
Standard Packaging
$1,077.30 (Per 10)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
23
Resources
Specifications Sheets
 
 
ICN2S86SC35I - Specification Sheet
Attachments
 
 
ICN2S86SC35I - Specification Sheet
Images
 
 
ICN2S86SC35I - Small Image
 
ICN2S86SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.52 A
Lamp Type
T8 HO
Number Of Lamps
2
Voltage Rating
277 V ac
Wattage
86 W
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.18 in
Length
9.5 in
Width
1.7 in
Descriptions
Description
F96T8 2 LAMP HO BAL
Extra Long Description
ADV ICN2S86SC35I ELE BALLAST (2) F9
Features
Centium T8 High Output Solution for Cold Environments
Long Description
Fluorescent Ballast, Programmed, 86 W, 277 V ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 kg/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Programmed Start, 86 W, 2 Lamps
Special Features
Suitable for Outdoor
Additional Information
Ballast Factor
1
For Bulb Type
T8 Ho
Housing
SMALL CAN
Made In USA
yes
Output
FIXED
Package Quantity
1 CT;10 PK
Power Factor
0.99
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Programmed Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN2S86SC35I
Sub Brand
Centium
GTIN
00781087138458
UPC
781087138458
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.577 kg/EA
Weight per each
1.323
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearsall
8 View Store
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat