ICN2S86SC35I - F96T8 2 Lamp Ho Bal

Advance

  • $86.24 (Each)
  • $86.24 (Each)

  • $862.40 (Per 10)

Availability: In Stock Locally
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
ICN2S86SC35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S86SC35I
Description
F96T8 2 Lamp Ho Bal
Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087138458 / 00781087138458
Weight per unit
1.323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.24 (Each)
Standard Packaging
$862.40 (Per 10)
Resources
Specifications Sheets
 
 
ICN2S86SC35I - Specification Sheet
Attachments
 
 
ICN2S86SC35I - Specification Sheet
Images
 
 
ICN2S86SC35I - Small Image
 
ICN2S86SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86 W
Voltage Rating
277 V ac
Current Rating
1.52 A
Lamp Type
T8 HO
Number of Lamps
2
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.7 in
Height
1.18 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Programmed, 86 W, 277 V ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 kg/EA
Features
Centium T8 High Output Solution for Cold Environments
Short Description
Fluorescent Ballast, Programmed Start, 86 W, 2 Lamps
Special Features
Suitable for Outdoor
Description
F96T8 2 LAMP HO BAL
extra long description
ADV ICN2S86SC35I ELE BALLAST (2) F9
Additional Information
For Bulb Type
T8 Ho
start type
Programmed Start
Power Factor
0.99
Ballast Factor
1
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
output
FIXED
housing
SMALL CAN
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN2S86SC35I
sub brand
Centium
GTIN
00781087138458
UPC
781087138458
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.577 kg/EA
Weight per each
1.323
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICN2S86SC35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S86SC35I, though they may not be 100% alike.

Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, ...
  • Our Part #: ICN2S8635I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ICN2S8635I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ICN2S8635I - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat