AS50 - 50 CFM Exhaust Fan W/3" Duct

Air King

  • $23.99 (Each)
  • $23.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS50
Manufacturer
Air King
Manufacturer's Part Number
AS50
Description
50 CFM Exhaust Fan W/3" Duct
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162253118 / 00083162253118
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Resources
Images
 
 
AS50 - Small Image
 
AS50 - Large Image
Attachments
 
 
AS50 - Specification Sheet
Brochures
 
 
AS50 - Brochure
Other Links
 
 
AS50 - Other
 
AS50 - Other
 
AS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50 CFM EXHAUST FAN W/3" DUCT
Long Description
The Advantage Exhaust Fan provides 50 CFM of ventilation at 3.0 Sones. It features a low profile grill that almost disappears into the ceiling. The slim 3-3/4" housing with a 3" plastic duct outlet allows the fan to be mounted into either a ceiling or a wall while the plastic damper protects against back drafts. It installs easily using the double thick keyhole mounting tabs.
Product Type
50 CFM Exhaust Fan W/3" Duct
extra long description
AIR AS50 50 CFM, 3.0 Sones, Exhaust
Additional Information
housing dimensions
3.75 x 7.25 x 7.25 in
fan type
Ventilation
Manufacturer Information
Manufacturers Part Number
AS50
Brand
Air King
GTIN
00083162253118
UPC
083162253118
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ventilation
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
standard
UL listed for installation over a tub or shower on a GFCI circuit
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat