AS50 - 50 CFM Exhaust Fan W/3" Duct

Air King

  • $23.99 (Each)
  • $23.99 (Each)
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
AS50
Manufacturer
Air King
Manufacturer's Part Number
AS50
Description
50 CFM Exhaust Fan W/3" Duct
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162253118 / 00083162253118
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Resources
Images
 
 
AS50 - Small Image
 
AS50 - Large Image
Attachments
 
 
AS50 - Specification Sheet
Brochures
 
 
AS50 - Brochure
Other Links
 
 
AS50 - Other
 
AS50 - Other
 
AS50 - Other
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
50 CFM EXHAUST FAN W/3" DUCT
Long Description
The Advantage Exhaust Fan provides 50 CFM of ventilation at 3.0 Sones. It features a low profile grill that almost disappears into the ceiling. The slim 3-3/4" housing with a 3" plastic duct outlet allows the fan to be mounted into either a ceiling or a wall while the plastic damper protects against back drafts. It installs easily using the double thick keyhole mounting tabs.
Product Type
50 CFM Exhaust Fan W/3" Duct
extra long description
AIR AS50 50 CFM, 3.0 Sones, Exhaust
Additional Information
housing dimensions
3.75 x 7.25 x 7.25 in
fan type
Ventilation
Manufacturer Information
Manufacturers Part Number
AS50
Brand
Air King
GTIN
00083162253118
UPC
083162253118
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ventilation
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
standard
UL listed for installation over a tub or shower on a GFCI circuit
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS50.
Jump To:

Similar Items

Similar items are close alternatives to AS50, though they may not be 100% alike.

50CFM Exhaust Fan 3" Duct
  • Our Part #: 696NE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 696NE
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.61) ·
696NE - Broan/Nutone LLC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat